Shop All Sponges and Scouring Pads
Scotch-Brite
Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", 2, BE, PK 4
Mfr # MMM203064CT
Zoro # G002455737
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Color Blue
- Application Scrubbing; Cleaning
- Features Non-scratching; Resists Odors; Antimicrobial
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # MMM203064CT
- Zoro # G002455737
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 6.5" |
Details
Item | Scrub Dots Non-Scratch Sponge |
Color | Blue |
Application | Scrubbing; Cleaning |
Features | Non-scratching; Resists Odors; Antimicrobial |
Type | Scrub Sponge |
Description
Scrub sponges scrub fast, rinse clean and resist odors. Protective coating blocks grease, food soil and oil stains. The Scotch-Brite Scrub Dots Non-Scratch Sponges resist odors with an antimicrobial agent built into the sponge and scrubbing surface. Nonscratch sponges are safe for nonscratch cookware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- KIMBERLY-CLARK KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - (KIM34256BX)
- ROEBIC K-570-Q-4 Concentrate Leach & Drain Field Opener - Quart (RO574539)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SCOTCH-BRITE SCRUB PAD STAINLESS 3PK (214C)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- SCOTCH-BRITE Scouring Pad, 6" L x 3-7/8" W, Blue, PK10 (622-10)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- SCOTCH-BRITE Scotch Brite 1452309 3 x 6 in. Scotch-Brite for Multi-Purpose Scouring Pads; Blue - Pack of 3 (1452309)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- Scotch-Brite Sponges and Scouring Pads