Shop All Sponges and Scouring Pads
Scotch-Brite
Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9
Mfr # MMM5295
Zoro # G402455733
original price:
$12.09
11% off
new price: $10.69
/pk 9, $1.19/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3"
- Material Cellulose
- Color Blue
- Application Scrubbing; Cleaning; Cooktop; Ceramic Tile; Countertop; Bathroom
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM5295
- Zoro # G402455733
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Width | 4.3" |
Details
Item | Non-Scratch Scrub Sponges |
Material | Cellulose |
Color | Blue |
Application | Scrubbing; Cleaning; Cooktop; Ceramic Tile; Countertop; Bathroom |
Type | Scrub Sponge |
Features | Non-scratching; Comfortable; Non-stick; Reusable |
Description
Scotch-Brite Non-Scratch Scrub Sponge cleans tough messes fast without scratching. It is shaped to fit comfortably in the hand. Fast cleaning without scratching makes this sponge perfect for nonstick cookware. You can also use it to wipe and scrub glass cooktop, ceramic tile, countertops and bath. Sanitize sponge in the dishwasher and reuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- GLISTEN Disposer Care Garbage Disposal Freshener, PK10 (DPLM12T)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 (4004JP)
- SCOTCH-BRITE Non-Scratch Scour Pads, Size 3 x 6, Blue, PK10 (62310)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2.5" x 9.5", Yellow/Green, PK4 (650-12)
- SWIFFER Swiffer Sweeper Refill (31821)
- Scotch-Brite Sponges and Scouring Pads