Shop All Sponges and Scouring Pads
Scotch-Brite
Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24
Mfr # MMMHD3CT
Zoro # G802455722
product price: $33.29
/pk 24, $1.39/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Width 4.5"
- Color Yellow Green
- Thickness 590 mil
- Type Scrub Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMMHD3CT
- Zoro # G802455722
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 4.5" |
Width | 4.5" |
Details
Item | Heavy-Duty Scrub Sponges |
Color | Yellow Green |
Thickness | 590 mil |
Type | Scrub Sponge |
Application | Cleaning; Scrubbing |
Features | Heavy Duty; Comfortable Grip |
Description
Heavy-Duty Scrub Sponge is designed to provide fast cleanups of tough jobs. Scrub sponge quickly removes tough, baked-on messes. Sponge is shaped to fit comfortably in the hand. It is great for use in the kitchen, garage and outdoors. You can also sanitize it in your dishwasher and reuse.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- CLOROX Disinfecting Wipes, White, Soft Pack, 7 in x 7 3/8 in, Crisp Lemon, 6 PK (31404)
- GLISTEN Washer Magic Washing Machine Cleaner & Deodorizer, PK2 (WM03N-SS)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6 (MMM426CT)
- SCOTCH-BRITE Commercial Scouring Pad, 6x9, 60, PK60 (96)
- LIBMAN Libman Commercial Microfiber Sponge Cloths, Multicolor - (2103)
- Scotch-Brite Sponges and Scouring Pads