Shop All Sponges and Scouring Pads
Scotch-Brite
Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", 3, YW/GN, PK 6
Mfr # MMM426CT
Zoro # G902455721
original price:
$42.75
new price: $42.69
/pk 6, $7.11/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Color Green
- Application Scrubbing; Cleaning
- Type Scrub Sponge
- Features Heavy Duty; Comfortable Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM426CT
- Zoro # G902455721
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Width | 4.5" |
Details
Item | Heavy-Duty Scrub Sponges |
Color | Green |
Application | Scrubbing; Cleaning |
Type | Scrub Sponge |
Features | Heavy Duty; Comfortable Grip |
Description
Heavy-Duty Scrub Sponge is designed to provide fast cleanups of tough jobs. Scrub sponge quickly removes tough, baked-on messes. Sponge is shaped to fit comfortably in the hand. It is great for use in the kitchen, garage and outdoors. You can also sanitize it in your dishwasher and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- AMPCO SAFETY TOOLS 9" Mop Holder, Yellow, Aluminum (M-1286)
- C R BRANDS Mean Green Cleaner (101)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- SCOTCH-BRITE SCOURPAD NOSCRTCH 3PK (623-10)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- Scotch-Brite Sponges and Scouring Pads