Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, Purple, 4-1/2" L, 3" W, PK24
Mfr # 2020
Zoro # G2810367
product price: $26.89
/pk 24, $1.12/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 2 3/4 in
- Material Fiber/Mineral/Resin
- Color Purple
- Mildew Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 2020
- Zoro # G2810367
- UPC # 50048011590337
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Overall Height | 3/8 in |
Overall Length | 4 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Scouring Pad |
Material | Fiber/Mineral/Resin |
Color | Purple |
Mildew Resistant | No |
Application | Multipurpose |
Chemical Resistant | Yes |
Used On | General Purpose |
Abrasive | Heavy |
Thickness | 3/8 in |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Antimicrobial | No |
Abrasive Style | Fiber, Mineral, Resin |
Pad Color | Purple |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Overall Height 3/8 in, Thickness 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Purple, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Olympic 52125A-01 Gallon Olympic Premium Deck Cleaner (518025)
- SCOTCH-BRITE Surface Preparation Pad, 16In, Maroon, PK10 (SPP16)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- CARLISLE FOODSERVICE Wide Lt Lobby Broom, Flgd w/Thrd Hdl, PK12 (3686314)
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- 3M Scotch Brite, Dual Purpose Scour Pad 96HEX, 15PK (39996HEX)
- Scotch-Brite Sponges and Scouring Pads