Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, Heavy Duty Commercial, 6"x9", GN, PK 36
Mfr # MMM86CT
Zoro # G802456576
product price: $77.99
/pk 36, $2.17/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Material Synthetic Fiber; Resin
- Color Green
- Features Heavy Duty; Durable
- Application Scouring; Kitchen; Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM86CT
- Zoro # G802456576
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 6" |
Details
Item | Heavy-Duty Scouring Pad |
Material | Synthetic Fiber; Resin |
Color | Green |
Features | Heavy Duty; Durable |
Application | Scouring; Kitchen; Cleaning |
Type | Scour Pad |
Description
Use scouring pads in the kitchen to replace scrapers, steel wool and metal sponges. Typical applications include cleaning heavily baked-on food and food processing equipment. Open pad is made with tough fibers and abrasives that make fast work of heavy-duty cleaning jobs. Durable synthetic fibers are crimped and heat-set to develop a strong open web. Abrasive particles that are effective in scrubbing operation are evenly distributed throughout the pad to help ensure consistent performance. Scouring pads are also made with resin that resists degradation from exposure to hot water, detergents and normal cleaning liquids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- ESSITY Tork, ADVANCED MULTIFOLD HAND TOWEL, 9 X 9.5, WHITE, 16PK (424824)
- REMCO 98-3/4" to 185-1/2" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- SCOTCH-BRITE Scouring Pad, Heavy-duty, f/Pots/Pans, 3-1/2"x5", , DBE, PK 4 (MMM08292)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 (4004BP)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK10 (46CC)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- XERO Natural Sea Wool Sponge Medium (SWL - MD)
- Scotch-Brite Sponges and Scouring Pads