Shop All Sponges and Scouring Pads
This Product is Discontinued
Scotch-Brite
Scouring Pad, 6"L, 4"W, Brown, PK3 (Discontinued)
Mfr # 97223-3-12
Zoro # G5169726
This Product is Discontinued
Key Features
- Length 6 in
- Width 4 in
- Material Natural Fiber
- Color Brown
- Application Cookware, Countertops, Dishes, General Purpose, Kitchen Equipment, Non-Stick Surfaces, Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 97223-3-12
- Zoro # G5169726
- UPC # 50051141340260
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 4 in |
Details
Item | Scouring Pad |
Material | Natural Fiber |
Color | Brown |
Application | Cookware, Countertops, Dishes, General Purpose, Kitchen Equipment, Non-Stick Surfaces, Tables |
Mildew Resistant | No |
Chemical Resistant | Yes |
Used On | Cookware, Countertops, Dishes, General Purpose, Kitchen Equipment, Non-Stick Surfaces, Tables |
Abrasive | None |
Material Grouping | Natural Fiber |
Description
Scouring Pad, Application Cookware, Countertops, Dishes, General Purpose, Kitchen Equipment, Non-Stick Surfaces, Tables, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.