Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 6" L x 9" W, Green, PK10
Mfr # 86CC
Zoro # G9181341
product price: $35.95
/pk 10, $3.60/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Fiber/Mineral/Resin
- Color Green
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 86CC
- Zoro # G9181341
- UPC # 50048011205026
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Height | 5/8 in |
Overall Width | 6 in |
Details
Item | Scouring Pad |
Material | Fiber/Mineral/Resin |
Color | Green |
Thickness | 5/8 in |
Mildew Resistant | No |
Application | Commercial Kitchens/Dining, Kitchens/Dining |
Used On | General Purpose |
Abrasive | Yes |
Chemical Resistant | Yes |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Abrasive Style | Fiber, Mineral, Resin |
Pad Color | Green |
Includes Handle | No |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Wet-Nap Premoistened Towelettes, 5 x 7 3/4, White, PK1000 (NIC D11055)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- SCOTCH-BRITE Conformable Applicator Head, Gray, 12"L (7100005357)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- SCOTCH-BRITE Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK3 (MP-3-8-D)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 (80CC)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- Scotch-Brite Sponges and Scouring Pads