Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 5-3/4" L x 5" W, Blue, PK15
Mfr # 2000HEX
Zoro # G3795156
product price: $12.69
/pk 15, $0.85/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 3/4 in
- Width 5 in
- Material Synthetic Fiber
- Color Blue
- Mildew Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 2000HEX
- Zoro # G3795156
- UPC # 50638060096340
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 3/4 in |
Width | 5 in |
Overall Length | 5 3/4 in |
Overall Width | 5 in |
Details
Item | Scouring Pad |
Material | Synthetic Fiber |
Color | Blue |
Mildew Resistant | Yes |
Abrasive | Light |
Chemical Resistant | Yes |
Application | Kitchens/Dining |
Used On | Pans, Pots |
Thickness | 13/32 in |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant, Mildew Resistant |
Antimicrobial | No |
Includes Handle | No |
Pad Color | Blue |
Abrasive Style | Fiber |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 5 3/4 in, Overall Width 5 in, Thickness 13/32 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Abrasive Style Fiber, Application Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Mildew Resistant, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (222242)
- IMPACT PRODUCTS LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle (IMP 2600)
- SCOTCH-BRITE Stainless Steel Scrubber, PK12 (84)
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 (4004JP)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 (MMMSPP14X20)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 40 (MMM558RF4CT)
- Scotch-Brite Sponges and Scouring Pads