Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 4" L x 5-1/4" W, Orange, PK15
Mfr # 746
Zoro # G9181405
product price: $22.19
/pk 15, $1.48/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Width 4 in
- Material Resin
- Color Orange
- Mildew Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 746
- Zoro # G9181405
- UPC # 50048011598173
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/4 in |
Width | 4 in |
Overall Width | 4 in |
Overall Height | 7/8 in |
Overall Length | 5 1/4 in |
Details
Item | Scouring Pad |
Material | Resin |
Color | Orange |
Mildew Resistant | No |
Used On | Griddle |
Thickness | 7/8 in |
Abrasive | None |
Application | Commercial Kitchens/Dining, Griddles |
Chemical Resistant | Yes |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Abrasive Style | Resin |
Pad Color | Orange |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Resin, Product Type Scouring Pad, Overall Length 5 1/4 in, Overall Width 4 in, Overall Height 7/8 in, Thickness 7/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Orange, Series Scotch-Brite, Standards HACCP, Abrasive Style Resin, Application Commercial Kitchens/Dining, Griddles, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Dispenser, Soap , 32 Oz, 5.75"Spt (KS10-1000)
- STEVEO PRODUCTS SteveO's Window Cleaning Solution Mix (009-09-59)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium/Soft Combination, Gray (4GU67)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- SCOTCH-BRITE Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 10 (MMM558RF4)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4"YW/GN, PK 9 (MMM4295)
- SCOTCH-BRITE Dobie All-Purpose Cleaning Pad, 4.3 x 2.6, 0.5 in. Thick, Yellow, PK3, 3PK (723-2F)
- Scotch-Brite Sponges and Scouring Pads