Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 4-1/2" L x 8-1/2" W, PK5
Mfr # 80CC
Zoro # G9181131
product price: $17.35
/pk 5, $3.47/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Width 4 1/2 in
- Material Fiber/Mineral/Resin
- Color Blue
- Application Commercial Kitchens/Dining, Kitchens/Dining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 80CC
- Zoro # G9181131
- UPC # 50048011592522
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 8 1/2 in |
Width | 4 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 1 in |
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 8 1/2 in, Overall Width 4 1/2 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 20" Utility Scrub Brush, Recycled PET Fill, Long Handle, Foam Block (42376)
- SIMPLE SCRUB Micofiber Refill Kit, PK2 (MP100)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- WILLERT HOME PRODUCTS 20 oz Moth Balls (WI312120)
- Scotch-Brite Sponges and Scouring Pads