Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 4-1/2" L x 5-1/2" W, PK10
Mfr # 82
Zoro # G9181271
original price:
$37.66
43% off
new price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 4 1/2 in
- Material Fiber/Mineral/Resin
- Color Brown
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 82
- Zoro # G9181271
- UPC # 50048011082993
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/2 in |
Width | 4 1/2 in |
Overall Height | 1/8 in |
Overall Width | 4 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Scouring Pad |
Material | Fiber/Mineral/Resin |
Color | Brown |
Thickness | 1/4 in |
Chemical Resistant | Yes |
Application | Commercial Kitchens/Dining, Griddles |
Mildew Resistant | No |
Abrasive | None |
Used On | Griddle |
Series | Scotch-Brite |
Product Type | Scouring Pad |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Pad Color | Brown |
Antimicrobial | No |
Abrasive Style | Fiber, Mineral, Resin |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 5 1/2 in, Overall Width 4 1/2 in, Overall Height 1/8 in, Thickness 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Brown, Series Scotch-Brite, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Griddles, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Cake, Non-Para, Fresh Floral, PK12 (18E921)
- TOUGH GUY Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Green (49NW14)
- MONARCH Bar Mop Clean Up Terry Wipers - White 10 lb bag (N-W69-10BG)
- BEHRENS 2 1/2 gal Round Bucket, 11 in Dia, Silver, Galvanized Steel (1210)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK15 (746)
- SCOTCH-BRITE Refill, f/Bath Scrubber, Nonscratch, Antibacterial BE, PK 6 (MMM560RCT)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- SCOTCH-BRITE Cleaning Kit, Orange, Used On Griddle (710)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- SCOTCH-BRITE Metal Scrubbing Pads, 2 1/2" x 2 3/4", Stainless Steel, Silver, PK24 (214C)
- Scotch-Brite Sponges and Scouring Pads