Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 4-1/2" L x 3" W, Purple, PK4
Mfr # 2020CC
Zoro # G9181317
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/2 in
- Width 2 3/4 in
- Material Fiber/Mineral/Resin
- Color Purple
- Used On General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 2020CC
- Zoro # G9181317
- UPC # 50048011590368
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 4 1/2 in |
Overall Height | 1/2 in |
Details
Item | Scouring Pad |
Material | Fiber/Mineral/Resin |
Color | Purple |
Used On | General Purpose |
Thickness | 1/2 in |
Mildew Resistant | No |
Application | Fixtures/Equipment, Kitchens/Dining |
Abrasive | Yes |
Chemical Resistant | Yes |
Standards | HACCP |
Series | Scotch-Brite |
Product Type | Scouring Pad |
Pad Color | Purple |
Antimicrobial | No |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Abrasive Style | Fiber, Mineral, Resin |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 4 1/2 in, Overall Width 2 3/4 in, Overall Height 1/2 in, Thickness 1/2 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Purple, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Fixtures/Equipment, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 2 PK (61HW13)
- WILLERT HOME PRODUCTS 176OZ Bowl Fresh Plus (210.24T)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 2.5 Bushel (100E58/ANTI)
- GREEN KLEAN Replacement Vacuum Bags, Fits Windsor Chariot iVac/Nuwave, 10PK (GK-WAVE-P)
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- SCOTCH-BRITE All Purpose Cleaning Pads, 2-39/64"x4-5/16"x1/2", YW, PK 3 (MMM7232F)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- SCOTCH-BRITE Cleaning Kit, Orange, Used On Griddle (710)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- Scotch-Brite Sponges and Scouring Pads