Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 3"L, Copper Coated, PK3
Mfr # 213C
Zoro # G5170943
product price: $3.69
/pk 3, $1.23/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/4 in
- Width 4 in
- Material Copper
- Color Copper
- Abrasive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 213C
- Zoro # G5170943
- UPC # 00051141406855
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Length | 9 1/4 in |
Width | 4 in |
Overall Height | 1 5/8 in |
Overall Length | 9 1/4 in |
Overall Width | 4 in |
Details
Item | Scouring Pad |
Material | Copper |
Color | Copper |
Abrasive | Yes |
Chemical Resistant | Yes |
Used On | Cookware, General Purpose |
Mildew Resistant | No |
Application | Cookware, Multipurpose |
Thickness | 1 5/8 in |
Series | Scotch-Brite |
Product Type | Scrubber |
Pad Color | Copper |
Includes Handle | No |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Material Grouping | Copper Coated Metal Wire |
Description
Scouring Pad, Material Copper, Product Type Scrubber, Overall Length 9 1/4 in, Overall Width 4 in, Overall Height 1 5/8 in, Thickness 1 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Copper, Series Scotch-Brite, Standards Not Applicable, Application Cookware, Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 36 in Sweep Face Push Broom, Black, Red, 60 in L Handle (1101003)
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- SCOTCH-BRITE Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15 (96HEX)
- SCOTCH-BRITE Commercial Scouring Pad, 6x9, 60, PK60 (96)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- S.O.S. Heavy Duty Sponge, SOS, PK24 (91029)
- Scotch-Brite Sponges and Scouring Pads