Shop All Sponges and Scouring Pads
Scotch-Brite
Scouring Pad, 12" L, 6" W, PK50
Mfr # 4004JP
Zoro # G3503412
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 6 in
- Material Fiber
- Color Blue/White
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 4004JP
- Zoro # G3503412
- UPC # 00048011568492
- Country of Origin Germany
- Category Sponges and Scouring Pads
Dimensions
Length | 12 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 12 in |
Overall Height | 1 1/4 in |
Details
Item | Scouring Pad |
Material | Fiber |
Color | Blue/White |
Application | Multipurpose |
Chemical Resistant | Yes |
Used On | General Purpose |
Abrasive | None |
Mildew Resistant | No |
Thickness | 1 1/4 in |
Series | Scotch-Brite |
Product Type | Erasing Pad |
Pad Color | Blue/White |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Antimicrobial | No |
Abrasive Style | Fiber |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Fiber, Product Type Erasing Pad, Overall Length 12 in, Overall Width 6 in, Overall Height 1 1/4 in, Thickness 1 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue/White, Series Scotch-Brite, Standards Not Applicable, Abrasive Style Fiber, Application Multipurpose, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREEN MAGIC Silk Plant Magic 32 oz (SPM32TC)
- HOOVER Vac Filter Cartr Hepa (40140201)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 8 Inch (EN000,AC200)
- KRAFT TOOL Flat Wire Texture Broom, 48", 3/4" Spacing (CC198-3/4)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SCOTCH-BRITE Large Commercial Sponge (7449-T)
- SCOTCH-BRITE Sponge, 7.8"x 6.8", Color Varies, PK2 (9055)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- Scotch-Brite Sponges and Scouring Pads