Shop All Adhesive Discs
Scotch-Brite
Scotch Brite Hookit Conversion Face 2880
Mfr # 7100135698
Zoro # G6142363
product price: $67.89
/pk 5, $13.58/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Abrasive Type Coated/Non-Woven Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100135698
- Zoro # G6142363
- UPC # 51141288024
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Scotch Brite Hookit Cnvrsn Face 2880,PK5 |
Abrasive Type | Coated/Non-Woven Blend |
Description
Scotch Brite Hookit Cnvrsn Face 2880,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012862)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 7/8" Arbor Hole Size (22020)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940195)
- SCOTCH-BRITE Large Area Strip Removal Disc (07517)
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit (66261136620)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 80 Grit (30538)
- 3M Paper Disc, Medium, 80, Brown, 10 in., PK10 (7000118869)
- Scotch-Brite Adhesive Discs