Shop All Adhesive Discs
Scotch-Brite
Scotch Brite Hookit Conversion Face 2880
Mfr # 28803
Zoro # G6142418
product price: $97.89
/pk 5, $19.58/ea
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Abrasive Type Coated/Non-Woven Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 28803
- Zoro # G6142418
- UPC # 00051141288031
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 8" |
Details
Item | Scotch Brite Hookit Cnvrsn Face 2880,PK5 |
Abrasive Type | Coated/Non-Woven Blend |
Description
Scotch Brite Hookit Cnvrsn Face 2880,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 180 Grit (05539554459)
- DIAMABRUSH Abrasive Pad, 16 in., For Concrete Sanding (901601221)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- SCOTCH-BRITE Large Area Strip Removal Disc (07517)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P320G, AlO (66261131507)
- MIRKA PSA Disc, Roll, 6", P100, PK100 (23-342-100)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- MIRKA PSA, Vacuum Disc, 5", 5H, P150, PK100 (23-321-150)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- VSM 20" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (336233)
- Scotch-Brite Adhesive Discs