Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, Silicon Carbide, Ult.F
Mfr # 7100089226
Zoro # G7139017
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grit 2000 to 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100089226
- Zoro # G7139017
- UPC # 00048011040288
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Pad Width x Length | 6 in x 9 in |
Pad Dimensions | 6X9 |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grit | 2000 to 2500 |
Grade | Ultra Fine |
Function | Defuzzing wood, Final rub, Light Cleaning |
Series | 7448 |
Color | Gray |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series 7448, Overall Length 9 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- SCOTCH-BRITE Light Deburring Wheel, LD-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case (7000000732)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100062983)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P180G, AlO (66261131494)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Sup.F (7100141899)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- SCOTCH-BRITE Sanding Hand Pad, Dark Gray, 800 Grit, PK20 (7000121092)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106075)
- Scotch-Brite Abrasive Pads & Sponges