Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Roll, Sili Crbd, P100, PK3
Mfr # 07748
Zoro # G7454072
original price:
$141.18
14% off
new price: $120.99
/pk 3, $40.33/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 3/4 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 07748
- Zoro # G7454072
- UPC # 00051131077485
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 6 in |
Width | 4 3/4 in |
Overall Length | 15 ft |
Roll Width x Length | 4 3/4 in W x 15 ft L |
Overall Width | 4 3/4 in |
Details
Item | Surface Conditioning Roll |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grade | Ultra Fine |
Color | Gray |
Sheets per Roll | 30 |
Series | Color Prep Scuff |
Product Type | Sanding Hand Pad Roll |
Sheets Per Roll | 30 |
Roll Grade | Ultra Fine |
Perforation Distance | 4 3/4 in |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Gray, Grade Ultra Fine, Grit Not Applicable, Series Color Prep Scuff, Overall Length 15 ft, Overall Width 4 3/4 in, Perforation Distance 4 3/4 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Compound Green C-3 Standard Bar (0004733700)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100033494)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106038)
- Scotch-Brite Abrasive Pads & Sponges