Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Roll, Coarse, 15 ft., PK3
Mfr # 07747
Zoro # G8704753
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 4 3/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 07747
- Zoro # G8704753
- UPC # 00051131077478
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 6 in |
Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 15 ft |
Roll Width x Length | 4 3/4 in W x 15 ft L |
Details
Item | Surface Conditioning Roll |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Grade | Very Fine |
Sheets per Roll | 30 |
Color | Maroon |
Series | Primer Prep Scuff |
Product Type | Surface Conditioning Roll |
Sheets Per Roll | 30 |
Coating Coverage | Open |
Perforation Distance | 4 3/4 in |
Resistance Properties | Load |
Roll Grade | Very Fine |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit 400, Series Primer Prep Scuff, Overall Length 15 ft, Overall Width 4 3/4 in, Resistance Properties Load, Perforation Distance 4 3/4 in, Product Type Surface Conditioning Roll, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P400G, AlO (66261131471)
- ARC ABRASIVES Qlok Holder-P 3 X 1/4 (50267)
- WEILER Single Spiral Tube Brush, Power, 0.19"dia. (91041)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56468)
- SCOTCH-BRITE Sanding Hand Pad Roll, Alum. Oxide, VF (61500129244)
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 5" W, Non-Woven (7100112579)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- Scotch-Brite Abrasive Pads & Sponges