Shop All Abrasive Pads & Sponges
This Product is Discontinued
Scotch-Brite
Sanding Hand Pad Roll, AlumOxide, Gold, PK3 (Discontinued)
Mfr # 07745
Zoro # G7518752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 in
- Width 4 3/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 07745
- Zoro # G7518752
- UPC # 00051131077454
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 6 in |
Width | 4 3/4 in |
Roll Width x Length | 4 3/4 in W x 15 ft L |
Overall Length | 15 ft |
Overall Width | 4 3/4 in |
Details
Item | Surface Conditioning Roll |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 1200 |
Grade | Ultra Fine |
Color | Gold |
Sheets per Roll | 30 |
Series | Clear Blend Prep Scuff |
Product Type | Sanding Hand Pad Roll |
Sheets Per Roll | 30 |
Roll Grade | Ultra Fine |
Perforation Distance | 4 3/4 in |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Gold, Grade Ultra Fine, Grit 1200, Series Clear Blend Prep Scuff, Overall Length 15 ft, Overall Width 4 3/4 in, Perforation Distance 4 3/4 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.