Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Roll, 360" L, 5" W
Mfr # 7100049589
Zoro # G1185780
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 360 in
- Width 5 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100049589
- Zoro # G1185780
- UPC # 00048011650098
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 360 in |
Width | 5 in |
Roll Width x Length | 5 in W x 30 ft L |
Overall Length | 30 ft |
Overall Width | 5 in |
Details
Item | Surface Conditioning Roll |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Sheets per Roll | Continuous Roll |
Color | Maroon |
Series | 7447 Pro |
Product Type | Sanding Hand Pad Roll |
Sheets Per Roll | Continuous Roll |
Resistance Properties | Load, Tear |
Roll Grade | Very Fine |
Coating Coverage | Open |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series 7447 Pro, Overall Length 30 ft, Overall Width 5 in, Resistance Properties Load, Tear, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 132", PK10, Coated, 6" W, 132" L, 60 Grit, Medium, Zirconia, ZK713X (98858)
- DYNABRADE Carbide Bur, 12pcs. Bur Kit 1/8", Shft (93351)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Maroon, VF (66261084700)
- DRILLCO SG-13, SOLID CARBIDE BUR DBL CUT -7000G (7G132ADC)
- SCOTCH-BRITE Pad Stripping Curved Surf 2Pk (10112)
- SCOTCH-BRITE Sanding Hand Pad, Light Gray, 9 in. L, PK20 (7100023340)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 5" W, Non-Woven (7100112579)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Med (7446)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (904-ESF)
- Scotch-Brite Abrasive Pads & Sponges