Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Roll, 360" L, 4" W
Mfr # 7010329861
Zoro # G1185841
product price: $2.99
/ea
Sold in multiples of 100 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 360 in
- Width 4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329861
- Zoro # G1185841
- UPC # 00048011649580
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 360 in |
Width | 4 in |
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Pad Dimensions | 3-11/16X9 |
Pad Width x Length | 3 11/16 in x 9 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Color | Maroon |
Sheets per Roll | Continuous Roll |
Series | 7447 Pro |
Sheets Per Roll | Continuous Roll |
Resistance Properties | Load, Rust, Shred, Splinter, Tear |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series 7447 Pro, Overall Length 9 in, Overall Width 3 11/16 in, Coating Coverage Open, Resistance Properties Load, Rust, Shred, Splinter, Tear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- DEWALT 4" x 5/8"-11 HP .014 Carbon Crimp Wire Cup Brush (DW49101)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 120 Grit (71-10917HEW)
- PFERD Acid Brush - Black Horsehair Fill, 5/16" Width (89601)
- SCOTCH-BRITE Sanding Hand Pad Roll, Coarse, 15 ft., PK3 (07747)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W (7100049590)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100033494)
- UNEEDA Uneesponge 1 /2 Inch White- Superfine Sanding Sponge (P-102556)
- Scotch-Brite Abrasive Pads & Sponges