Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad Roll, 360" L, 12" W
Mfr # 7100016433
Zoro # G1186024
product price: $391.99
/ea
Sold in multiples of 4 for $1,567.96
Free Shipping & Returns
$1,567.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 360 in
- Width 12 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100016433
- Zoro # G1186024
- UPC # 00048011052038
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 360 in |
Width | 12 in |
Roll Width x Length | 12 in W x 30 ft L |
Overall Length | 30 ft |
Overall Width | 12 in |
Details
Item | Surface Conditioning Roll |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Maroon |
Sheets per Roll | Continuous Roll |
Series | CF-RL |
Product Type | Sanding Hand Pad Roll |
Sheets Per Roll | Continuous Roll |
Coating Coverage | Open |
Resistance Properties | Load |
Roll Grade | Medium |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Medium, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 12 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 8x2x3, MED (7000120810)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- WEILER WIRE WHEEL 8"" COARSE (36028)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine (7000000727)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- DIABLO Flat Sanding Sponge Assorted Pack, PK3 (DFBBLOCAST03G)
- Scotch-Brite Abrasive Pads & Sponges