Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, Maroon, 9 in. L, PK60
Mfr # 7100023339
Zoro # G9486127
product price: $124.99
/pk 60, $2.08/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 360, 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100023339
- Zoro # G9486127
- UPC # 00048011649269
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 360, 400 |
Grade | Very Fine |
Function | Cleaning, Finishing |
Series | 7447 Pro |
Color | Maroon |
Resistance Properties | Load, Rust, Shred, Splinter, Tear |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series 7447 Pro, Overall Length 9 in, Overall Width 6 in, Grit 360, 400, Coating Coverage Open, Resistance Properties Load, Rust, Shred, Splinter, Tear, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (20013)
- PFERD Round Wire Flue Brush - Double Spiral, 4" Flue Size (89662)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 40 (556960 40)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 6 in. dia., PK100 (7100048870)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- SCOTCH-BRITE Surface Preparation Pad, SPP19, 19", PK10 (SB 558)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261074700)
- Scotch-Brite Abrasive Pads & Sponges