Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, 9" L, 6" W, Non-Woven
Mfr # 7010365700
Zoro # G1185850
product price: $97.39
/pk 60, $1.62/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010365700
- Zoro # G1185850
- UPC # 00076308771478
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Function | Blending, Deburring, Finishing, Polishing |
Series | 7447B Pro |
Color | Maroon |
Resistance Properties | Load, Rust, Shred, Splinter, Tear |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series 7447B Pro, Overall Length 9 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load, Rust, Shred, Splinter, Tear, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132131)
- WEILER 7" Wolverine Medium Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (2335)
- SCOTCH-BRITE Sanding Hand Pad Roll, Alum. Oxide, VF (61500129244)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7000121091)
- SCOTCH-BRITE Pad Stripping Flat Surface 2Pk (10111)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 6 in. dia., PK100 (7100048870)
- SCOTCH-BRITE Surface Preparation Pad, SPP19, 19", PK10 (SB 558)
- Scotch-Brite Abrasive Pads & Sponges