Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, 9" L, 6" W, Non-Woven
Mfr # 7010329300
Zoro # G1197434
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7010329300
- Zoro # G1197434
- UPC # 00048011165561
- Country of Origin Spain
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Pad Width x Length | 6 in x 9 in |
Overall Width | 6 in |
Overall Length | 9 in |
Pad Dimensions | 6X9 |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grade | Ultra Fine |
Color | Gray |
Function | Finishing, Surface Preparation |
Series | 6448B |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series 6448B, Overall Length 9 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- H & H INDUSTRIAL PRODUCTS 1 Carat X 3/8 X 2"Single Point Diamond Dresser (3903-0078)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7100033494)
- 3M Roloc Fibre Disc Tr 787C, 4 In 36+ (76308-89691)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7000121075)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100085903)
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine (7000000727)
- Scotch-Brite Abrasive Pads & Sponges