Shop All Abrasive Pads & Sponges
Scotch-Brite
Sanding Hand Pad, 12" L, 6" W, Non-Woven
Mfr # 7000121056
Zoro # G1185869
product price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Non-Abrasive
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121056
- Zoro # G1185869
- UPC # 00048011332741
- Country of Origin Canada
- Category Abrasive Pads & Sponges
Dimensions
Length | 12 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 12 in |
Pad Dimensions | 6X12 |
Pad Width x Length | 6 in x 12 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Non-Abrasive |
Grade | Ultra Fine |
Series | HP-HP |
Color | White |
Function | Deburring, Finishing, Surface Preparation |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Non-Abrasive, Color White, Grade Ultra Fine, Series HP-HP, Overall Length 12 in, Overall Width 6 in, Coating Coverage Open, Resistance Properties Load, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- DYNABRADE Belt, Medium, 1/2"X18" (78020)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- SCOTCH-BRITE Sanding Hand Pad, Silicon Carbide, Ult.F (7100089226)
- SCOTCH-BRITE Sanding Hand Pad Roll, Coarse, 15 ft., PK3 (07747)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 12" W (7100016433)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100141687)
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- SCOTCH-BRITE Sanding Hand Pad Roll, Alum. Oxide, VF (61500129244)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W (7100049590)
- Scotch-Brite Abrasive Pads & Sponges