Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Silicon Carbide, Ultra Fine, MX-HP, Grey
Mfr # 7100042335
Zoro # G1187652
product price: $27.49
/pk 25, $1.10/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Length 9 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100042335
- Zoro # G1187652
- UPC # 00048011646602
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 4 1/2 in |
Length | 9 in |
Overall Width | 4 1/2 in |
Overall Length | 9 in |
Pad Width x Length | 4 1/2 in x 9 in |
Pad Dimensions | 4-1/2X9 |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grade | Ultra Fine |
Series | MX-HP |
Color | Gray |
Backing Material | Silicon Carbide |
Resistance Properties | Load |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series MX-HP, Overall Length 9 in, Overall Width 4 1/2 in, Resistance Properties Load, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- FLEX-HONE TOOL BC27824 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC27824)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 7" x 7/8" 60 Grit Aluminum Oxide (57060)
- SCOTCH-BRITE Sanding Belt, 1 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010300824)
- SCOTCH-BRITE Surface Conditioning Low Stretch Belt, 2 (7000120695)
- SCOTCH-BRITE Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (7000120602)
- SCOTCH-BRITE Surface Conditioning Belt, 4inx36 in A V (7010329246)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (7000121131)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- ARC ABRASIVES Belt Ao/X Gp 5 X 48 80, 5" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (7094504806)
- Scotch-Brite Sanding Belts