Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue
Mfr # 7000121037
Zoro # G1193155
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Length 60 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000121037
- Zoro # G1193155
- UPC # 00048011932279
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 25 in |
Length | 60 in |
Overall Width | 25 in |
Overall Length | 60 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | SC-BL |
Color | Blue |
Backing Material | Polyester |
Bond Type | Resin |
Resistance Properties | Load |
Flexibility Type | Semi-Flexible |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Very Fine, Overall Length 60 in, Overall Width 25 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 60 Grit Aluminium Oxide, Garnet Color Sandpaper 3-2/3" x 9" Sheet (36 Sheets), 36PK (KLA-CON-SAN-AOG-P060-THx36)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Aluminum Oxide, Very Fine, MX-HP, Maroon (7100042334)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BS (7000120726)
- SCOTCH-BRITE Surface Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, SC-BS (7000120607)
- SCOTCH-BRITE Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7010329198)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 18 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010329421)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- RBL PRODUCTS $36x100 SPRAY BOOTH WALL FILM (RB438)
- Scotch-Brite Sanding Belts