Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon
Mfr # 7010364699
Zoro # G1193033
product price: $48.15
/ea
Sold in multiples of 10 for $481.50
$481.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010364699
- Zoro # G1193033
- UPC # 00048011159447
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2 in |
Length | 60 in |
Overall Width | 2 in |
Overall Length | 60 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | SC-BL |
Color | Maroon |
Backing Material | Polyester |
Resistance Properties | Load |
Bond Type | Resin |
Flexibility Type | Semi-Flexible |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 60 in, Overall Width 2 in, Resistance Properties Load, Backing Material Polyester, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130001)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 60 Grit Aluminum Oxide (57904)
- NORTON ABRASIVES SND DISC 6"" 60G PS 50PK (7660705490)
- NORTON ABRASIVES CutOff Whl, Gemini Concret, 14"x.125"x20mm (66252837842)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (61500072923)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121126)
- SCOTCH-BRITE Sanding Belt, 3 in W, 132 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7000120732)
- SCOTCH-BRITE Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7100032503)
- SCOTCH-BRITE Sanding Belt, 1 in W, 11 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010329581)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120578)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- Scotch-Brite Sanding Belts