Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS
Mfr # 7010329198
Zoro # G1192184
product price: $47.29
/ea
Sold in multiples of 10 for $472.90
$472.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 60 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010329198
- Zoro # G1192184
- UPC # 00048011005812
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 60 in |
Overall Width | 2 1/2 in |
Belt Width x Length | 2 1/2 in W x 60 in L |
Overall Length | 60 in |
Belt Dimensions | 2-1/2x60 |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | SC-BS |
Color | Maroon |
Backing Material | Scrim |
Type - Grade | Non-Woven - Medium |
Backing Material & Wt | Scrim |
Abrasive Grade | Medium |
Non-Woven Grade | Medium |
Belt Backing | Scrim |
Flexibility Type | Semi-Flexible |
Type - Backing material-wt - flexibility | Non-Woven - Scrim - Semi-Flexible |
Type - Grit | Non-Woven |
Bond Type | Resin |
Abrasive Type - Grade - Grit | Non-Woven - Medium |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Medium, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (282969)
- MIRKA PSA, Vacuum Disc, 5", 5H, P120, PK100 (23-321-120)
- GATOR Sanding Sheet, 11 in L, 9 in W, 150 Grit, Fine, Aluminum Oxide Abrasive (3262)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028454)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7100010674)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120687)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000045944)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121126)
- SCOTCH-BRITE Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, SC-BS, Brown (61500072923)
- 3M Trizact Stikit Cloth Disc 337DC, 5inxNH (337DC)
- Scotch-Brite Sanding Belts