Shop All Sanding Belts
Scotch-Brite
Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Fine, DF-BL, Green
Mfr # 7100010673
Zoro # G1187549
product price: $8.59
/ea
Sold in multiples of 20 for $171.80
$171.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100010673
- Zoro # G1187549
- UPC # 00048011644677
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | DF-BL |
Color | Green |
Backing Material | Scrim |
Flexibility Type | Semi-Flexible |
Bond Type | Resin |
Resistance Properties | Load |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Fine, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Backing Material Scrim, Flexibility Type Semi-Flexible, Bond Type Resin, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1/8" Cut-Off Wheel, 5/8" A.H. - Q - SGP HD STEEL (66009)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 5/8-11 (66623399220)
- PFERD 1" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83138)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- SCOTCH-BRITE Sanding Belt, 37 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7100117782)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, DF-BL, Maroon (7000121126)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium (7000121131)
- SCOTCH-BRITE Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7100032503)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7000036295)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- Scotch-Brite Sanding Belts