Shop All Squeegee Parts
Scotch-Brite
Repl. Squeegee Blade, 7"L, Rubber, PK6
Mfr # 411
Zoro # G1810392
product price: $20.15
/pk 6, $3.36/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 7 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 411
- Zoro # G1810392
- UPC # 50048011263521
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 7 in |
Length | 7" |
Blade Width | 8 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | No |
Color | Black |
FDA Compliant | No |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Blade Shape | Straight |
Compatible Manufacturer Part Number | 410 |
Blade Material | Rubber |
Resistance Properties | Temperature Resistant |
Product Type | Squeegee Blade |
Blade Material | Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Rubber, Blade Shape Straight, Blade Width 8 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 1EKC1, Compatible Manufacturer Part Number 410, Color Coding System No, Resistance Properties Temperature Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 16 gal Swing lid can, Black, Plastic (CW1333)
- STRUCTRON Duo Broom, 24", 60" Yellow Alum Handle (82104)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- UNGER Angle Adapter, Plastic, Gray (FTGOS)
- UNGER BrassChannels (GC150)
- TOUGH GUY TOUGH GUY Black 36" Replacement Squeegee Blade (1ZCA7)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in TAN, FITS TN (1025344)
- MIDWEST RAKE CAM Set, Size 3, 3/16" L, 3 Settings, PK2 (57083)
- MIDWEST RAKE Polymer Squeegee Frame, Blue, 18"W (78255)
- MOERMAN Stainless Steel Squeegee Channel 18 Inch (17791)
- Scotch-Brite Squeegee Parts