Shop All Sponges and Scouring Pads
Scotch-Brite
Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 40
Mfr # MMM558RF4CT
Zoro # G602455724
original price:
$26.79
5% off
new price: $25.39
/pk 40, $0.63/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Features Disposable
- Type Scrubber Refill
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM558RF4CT
- Zoro # G602455724
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Details
Item | Disposable Toilet Scrubbers Refills |
Color | Blue/White |
Features | Disposable |
Type | Scrubber Refill |
Application | Bathroom |
Description
Scrubber refill heads are designed for use in Scotch-Brite Disposable Toilet Scrubbers for more stain removal power. They deliver effective scrubbing power to problem areas with a bleach-alternative cleaner. Built-in, bleach-alternative cleaner with pumice scrubs away rust and hard-water stains. Uniquely shaped disposable head design is shaped to fit under the rim. It is easier to scrub away grime you never knew was under there. Head attaches quickly and securely to handle (sold separately). Simply listen for the click.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 14 Row Angle Handle Carbon Wire Brush (DW49705)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32260)
- BETCO 4 L Liquid Personal Soaps 4 PK (7933100)
- TOUGH GUY 0.5L White/Yellow, Plastic Dual Spray Bottle (35WT52)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 3" W, Purple, PK4 (2020CC)
- MCKESSON NonSterile Nonwoven Sponge, 4 x 4 Inch, 2000PK (94442000)
- Scotch-Brite Sponges and Scouring Pads