Shop All Sponges and Scouring Pads
Scotch-Brite
Refills, f/Scotch-Brite Scrubber, Disposable, BE/WE, PK 10
Mfr # MMM558RF4
Zoro # G602455731
original price:
$8.95
5% off
new price: $8.49
/pk 10, $0.85/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Features Disposable
- Application Bathroom
- Type Scrubber Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM558RF4
- Zoro # G602455731
- UPC # 76308726836
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Details
Item | Disposable Toilet Scrubbers Refills |
Color | Blue/White |
Features | Disposable |
Application | Bathroom |
Type | Scrubber Refill |
Description
Scrubber refill heads are designed for use in Scotch-Brite Disposable Toilet Scrubbers for more stain removal power. They deliver effective scrubbing power to problem areas with a bleach-alternative cleaner. Built-in, bleach-alternative cleaner with pumice scrubs away rust and hard-water stains. Uniquely shaped disposable head design is shaped to fit under the rim. It is easier to scrub away grime you never knew was under there. Head attaches quickly and securely to handle (sold separately). Simply listen for the click.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chemical Mixing Dispenser, PortbleDspnsr, (85849)
- BONA Hardwood Floor Cleaner, 32 oz Spray Bottle (WM700051187)
- UNGER NIFTY NABBER PKUP TL 36"" (92134)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43715)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", GN, PK 36 (MMM86CT)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK10 (46CC)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- SCOTCH-BRITE 6" x 9" Green Scouring Pad, Green 10pk. (96CC)
- Scotch-Brite Sponges and Scouring Pads