Shop All Mops
Scotch-Brite
Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6
Mfr # MMMM005RCT
Zoro # G202448898
product price: $45.89
/pk 6, $7.65/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mop Head Refill
- Material MicroFiber
- Features Washable; Reusable; Scratch Resistant
- Color Green
- Application Mopping; Dusting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMMM005RCT
- Zoro # G202448898
- Country of Origin Comoros
- Category Mops
Details
Item | Hardwood Floor Mop |
Type | Mop Head Refill |
Material | MicroFiber |
Features | Washable; Reusable; Scratch Resistant |
Color | Green |
Application | Mopping; Dusting |
Description
Scotch-Brite Hardwood Floor Mop features a microfiber head that cleans all hard floor surfaces, trapping and lifting dust and dirt. Ideal for vinyl and tile floors too. Reusable head is machine-washable. Mop cleans large areas and is easy to use - damp or dry. Refill is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- BRADY Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- ARM & HAMMER Deodorizer, Size 42.6 oz., PK9 (33200-84113)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- SCOTCH-BRITE Hardwood Floor Mop Refill- Microfiber (SC33229)
- SCOTCH-BRITE Trapezoid Mop Frame Clips (20366)
- GOLDEN STAR 3-1/2 in Mop Frame, Microfiber, PK3, FMM11-3PK (FMM11-3PK)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- TOUGH GUY 1-1/4 in Strip Finish Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Rayon (1TYY6)
- Scotch-Brite Floor Mops, Buckets & Wringers