Shop All Hook & Loop Strips
Scotch-Brite
Reclosable Fastener Shapes, 14 in, 1 in Wd, Black
Mfr # 20333
Zoro # G3723597
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1 in
- Length 14 in
- Hook and Loop Shape Strip
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 20333
- Zoro # G3723597
- UPC # 50638060087201
- Country of Origin China
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 14 in |
Depth | 14 in |
Overall Width | 1 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Strip |
Color | Black |
Basic Material | Synthetic |
Accessory Type | Hook-and-Loop Replacement Strips |
For Use With | Scotch-Brite(TM) Professional 2-in-1 Mop Frames |
Material | Synthetic |
Compatible Manufacturer Part Number | 20341, 20358, 33492 |
Product Type | Hook-and-Loop Replacement Strips |
Includes | (2) Hook-and-Loop Strips |
Description
Hook-and-Loop Replacement Strips, Color Black, Compatible Grainger Part Number 55HY10, 55HY11, 55HY17, Compatible Manufacturer Part Number 20341, 20358, 33492, Includes (2) Hook-and-Loop Strips, Material Synthetic, Overall Width 1 in, Product Type Hook-and-Loop Replacement Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Chrome Plated Steel, 3/4 in Overall Lg, 0.281 in Inside Dia, 5 PK (MPB505)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.500x6 In, PK5 (WWG-CLPZ-109)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.062.0600)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black (ABL200)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (SJ4575)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- C-LINE PRODUCTS SelfAdhesive Reinforcing Strips, 10 34 x 1, 200PK (64112)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ4570)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3540)
- Scotch-Brite Hook & Loop Strips