Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 3In Dia, 360G, PK40
Mfr # 61500187903
Zoro # G5967132
product price: $415.99
/pk 40, $10.40/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 6 in
- Bristle Type Type C
- Abrasive Material Ceramic
- Abrasive Grit 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500187903
- Zoro # G5967132
- UPC # 048011332277
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 6 in |
Mounting Size | 3/8 in |
Diameter | 3" |
Bristle Diameter | 3 in |
Face Width | 3/8 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 360 |
Mounting Type | Arbor Hole |
Grit | 360 |
Type | T-C |
Item | Radial Bristle Disc |
Brush Type | Curved Bristles |
Max. RPM | 25,000 RPM |
Color | Green |
Series | RB-ZB |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 6 in, Grit 360, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 25,000 RPM, Color Green, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Very Fine (320-380 Grit Finish) Hook & Loop Sanding Pad (P-104530)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 50G (7000000742)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139367)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 80G, PK96 (61500151578)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- DEDECO SUNBURST 1" EZLOC BRUSHES RED 220 GRIT (A/O) 10/BX (1791)
- Scotch-Brite Abrasive Bristle Disc and Brushes