Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 3In Dia, 220G, PK80
Mfr # 61500176096
Zoro # G7457091
product price: $309.99
/pk 80, $3.87/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type C
- Abrasive Material Ceramic
- Abrasive Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500176096
- Zoro # G7457091
- UPC # 00048011301280
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Mounting Size | 3/8 in |
Diameter | 3" |
Bristle Diameter | 3 in |
Face Width | 3/8 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 220 |
Type | T-C |
Mounting Type | Arbor Hole |
Color | Red |
Max. RPM | 20,000 RPM |
Grit | 220 |
Brush Type | Curved Bristles |
Item | Radial Bristle Disc |
Series | RB-ZB |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 220, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Red, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- NORTON ABRASIVES CutOff Wheel, Gemini Metal, 14"x.125"x20mm (66252835386)
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 (07528)
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc (61500139029)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- DEDECO SUNBURST 3" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1869)
- Scotch-Brite Abrasive Bristle Disc and Brushes