Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 3 In Dia, 80G, PK80
Mfr # 61500176070
Zoro # G7510115
product price: $347.99
/pk 80, $4.35/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type C
- Abrasive Material Ceramic
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500176070
- Zoro # G7510115
- UPC # 00048011301266
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Mounting Size | 3/8 in |
Diameter | 3" |
Bristle Diameter | 3 in |
Face Width | 3/8 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Brush Type | Curved Bristles |
Item | Radial Bristle Disc |
Grit | 80 |
Type | T-C |
Mounting Type | Arbor Hole |
Color | Yellow |
Max. RPM | 25,000 RPM |
Series | RB-ZB |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 80, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Yellow, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. Dual Grit Rubbing Stone (10022)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 80G, Blue (072391-0)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136188)
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 6" dia. (66261132136)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139391)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046127)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 (7000000763)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- Scotch-Brite Abrasive Bristle Disc and Brushes