Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 2In Dia, 220G, PK80
Mfr # 61500176021
Zoro # G6006174
product price: $235.99
/pk 80, $2.95/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 2 in
- Bristle Type Type C
- Abrasive Material Ceramic
- Abrasive Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500176021
- Zoro # G6006174
- UPC # 00048011301211
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 2 in |
Diameter | 2" |
Mounting Size | 3/8 in |
Face Width | 3/8 in |
Bristle Diameter | 2 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type C |
Abrasive Material | Ceramic |
Abrasive Grit | 220 |
Grit | 220 |
Color | Red |
Mounting Type | Arbor Hole |
Type | T-C |
Item | Radial Bristle Disc |
Brush Type | Curved Bristles |
Max. RPM | 30,000 RPM |
Series | RB-ZB |
Operating Speed - Maximum | 30,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type C, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 2 in, Grit 220, Face Width 3/8 in, Bristle Diameter 2 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 30,000 RPM, Color Red, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 7" x 1/16" x 7/8" - A46TZ Slicer Plus (655801000)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-020048005)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91075)
- S & H INDUSTRIES ABRASIVE BLACK BEAUTY BB-25-M 25# (AC40093)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046127)
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G (7000000744)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- Scotch-Brite Abrasive Bristle Disc and Brushes