Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 1In Dia, 120G, PK96
Mfr # 7000000763
Zoro # G7557191
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000000763
- Zoro # G7557191
- UPC # 00048011276137
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Mounting Size | 1/8 in |
Diameter | 1" |
Face Width | 1/8 in |
Bristle Diameter | 1 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 120 |
Type | T-C |
Grit | 120 |
Item | Radial Bristle Disc |
Mounting Type | Arbor Hole |
Brush Type | Curved Bristles |
Color | White |
Max. RPM | 35,000 RPM |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 120, Face Width 1/8 in, Bristle Diameter 1 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/8 in, Operating Speed - Maximum 35,000 RPM, Color White, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- MIRKA PSA Disc, Roll, 6", P500, PK100 (23-342-500)
- ALLSOURCE Air Jet with Sleeve (4150052)
- UNITED ABRASIVES/SAIT Ceramic6in400X DiscHookandLoop50PK (36328)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- DEDECO SUNBURST 7/8'' TC 4-PLY LT GREEN 1 MICRON (A/O) 3/32'' 6/BX (1267)
- Scotch-Brite Abrasive Bristle Disc and Brushes