Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 1 In Dia, 50G, PK96
Mfr # 61500151560
Zoro # G6000102
product price: $170.99
/pk 96, $1.78/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Diameter 1"
- Brush Dia. 1 in
- Bristle Type Type A
- Mounting Type Arbor Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500151560
- Zoro # G6000102
- UPC # 00048011276113
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Diameter | 1" |
Brush Dia. | 1 in |
Mounting Size | 1/8 in |
Bristle Diameter | 1 in |
Face Width | 1/8 in |
Details
Item | Radial Bristle Disc |
Radial Wheel Type | Disc |
Bristle Type | Type A |
Mounting Type | Arbor Hole |
Abrasive Grit | 50 |
Grit | 50 |
Abrasive Material | Ceramic |
Max. RPM | 30,000 RPM |
Color | Green |
Type | T-C |
Brush Type | Curved Bristles |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 35,000 RPM |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 1 in, Grit 50, Face Width 1/8 in, Bristle Diameter 1 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/8 in, Operating Speed - Maximum 35,000 RPM, Color Green, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- METABO Grinding Wheel, T27, A24R, 6"X1/4"X7/8" (616319000)
- WEILER 6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" (8105)
- WEILER 1/2" Crimped Wire End Brush, .020" Steel Fill (10004)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 360G, PK40 (61500187903)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE 2" Dia. 80 grit Tapered Bristle Disc (7000000743)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7100007341)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- Scotch-Brite Abrasive Bristle Disc and Brushes