Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TC, 1 In Dia, 36G, PK96
Mfr # 61500151552
Zoro # G5876281
product price: $153.99
/pk 96, $1.60/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 1 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500151552
- Zoro # G5876281
- UPC # 00048011276106
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 1 in |
Mounting Size | 1/8 in |
Diameter | 1" |
Face Width | 1/8 in |
Bristle Diameter | 1 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 36 |
Type | T-C |
Max. RPM | 35,000 RPM |
Color | Brown |
Brush Type | Curved Bristles |
Item | Radial Bristle Disc |
Mounting Type | Arbor Hole |
Grit | 36 |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 1 in, Grit 36, Face Width 1/8 in, Bristle Diameter 1 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/8 in, Operating Speed - Maximum 35,000 RPM, Color Brown, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx12)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62071)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 80G, PK96 (61500151578)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139367)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 360G, PK40 (61500187903)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7100002321)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 80G (7100138319)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- Scotch-Brite Abrasive Bristle Disc and Brushes