Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TA, 3 In Dia, 80G, PK40
Mfr # 61500139375
Zoro # G5899607
product price: $402.99
/pk 40, $10.07/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500139375
- Zoro # G5899607
- UPC # 00048011242774
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Diameter | 3" |
Mounting Size | Roll-On/Off (TR) |
Bristle Diameter | 3 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Item | Radial Bristle Disc |
Grit | 80 |
Color | Yellow |
Max. RPM | 25,000 RPM |
Type | T-A |
Mounting Type | Quick Change |
Brush Type | Clean and Deburr |
Operating Speed - Maximum | 25,000 RPM |
Series | RR-ZB |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 80, Face Width Not Applicable, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type TR Quick-Change, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Yellow, Series RR-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- MERIT Flap Wheel Test Kit, Abrasive Type: Coated (08834138006)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- SAIT Type 1 Burr Free Portable Saw Cut-Off Wheel, 7 In Dia X 3/32 In Thk, 5/8 In, A24R Grit, Aluminum Oxi (23234)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7100007341)
- DEDECO SUNBURST 7/8" TC DISCS RED 220 GRIT (A/O) 48/BX (1246)
- Scotch-Brite Abrasive Bristle Disc and Brushes