Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TA, 3 In Dia, 50G, PK40
Mfr # 61500139391
Zoro # G5938965
product price: $437.99
/pk 40, $10.95/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500139391
- Zoro # G5938965
- UPC # 00048011242798
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Mounting Size | 3/8 in |
Diameter | 3" |
Face Width | 3/8 in |
Bristle Diameter | 3 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 50 |
Type | T-A |
Max. RPM | 25,000 RPM |
Mounting Type | Arbor Hole |
Brush Type | Clean and Deburr |
Grit | 50 |
Item | Radial Bristle Disc |
Color | Green |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 50, Face Width 3/8 in, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 3/8 in, Operating Speed - Maximum 35,000 RPM, Color Green, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- ASTRO PNEUMATIC PAD PSA 6" BACK (AO4608)
- 3M 31372, HookIt CSD, 737U, 6 in, 120+, 50PK (7100155360)
- FLEX-HONE TOOL GBD50024 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD50024)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (RB-ZB)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 80G (61500132214)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 50G, PK96 (61500151560)
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend HS Rl 830171, 6 (830171)
- Scotch-Brite Abrasive Bristle Disc and Brushes