Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, TA, 3 In Dia, 50G, PK40
Mfr # 61500139367
Zoro # G6036834
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radial Wheel Type Disc
- Brush Dia. 3 in
- Bristle Type Type A
- Abrasive Material Ceramic
- Abrasive Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 61500139367
- Zoro # G6036834
- UPC # 00048011242767
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 3 in |
Mounting Size | Roll-On/Off (TR) |
Diameter | 3" |
Bristle Diameter | 3 in |
Details
Radial Wheel Type | Disc |
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 50 |
Type | T-A |
Item | Radial Bristle Disc |
Color | Green |
Max. RPM | 25,000 RPM |
Brush Type | Clean and Deburr |
Grit | 50 |
Mounting Type | Quick Change |
Operating Speed - Maximum | 25,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RR-ZB |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 3 in, Grit 50, Face Width Not Applicable, Bristle Diameter 3 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type TR Quick-Change, Connector Size Not Applicable, Operating Speed - Maximum 25,000 RPM, Color Green, Series RR-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 100G, Brown (66261126275)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 120G (61500139037)
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc (61500139029)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139391)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- Scotch-Brite Abrasive Bristle Disc and Brushes