Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 9/16" dia., Ceramic
Mfr # 7100002321
Zoro # G1197845
product price: $1.35
/ea
Sold in multiples of 192 for $259.20
$259.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type A
- Abrasive Material Ceramic
- Brush Dia. 9/16 in
- Abrasive Grit 220
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100002321
- Zoro # G1197845
- UPC # 00048011276151
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 9/16 in |
Face Width | 1/16 in |
Bristle Diameter | 0.563 in |
Details
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 220 |
Color | Red |
Mounting Type | Arbor Hole |
Radial Wheel Type | Disc |
Max. RPM | 1,995 RPM |
Item | Radial Bristle Disc |
Grit | 220 |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Operating Speed - Maximum | 35,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 9/16 in, Grit 220, Face Width 1/16 in, Bristle Diameter 0.563 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide (49032)
- CONTINENTAL ABRASIVES SC-5 Double Cut Cylindrical With Ball Nose Tungsten Carbide Burr (CB-SC5D)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7000046161)
- SCOTCH-BRITE Radial Bristle Disc, 6" dia., Arbor Hole (7000144604)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046127)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 80G, PK96 (61500151578)
- GLASS RENU GlassRenu Foam Finishing Disk 6 Inch (106-4567)
- Scotch-Brite Abrasive Bristle Disc and Brushes