Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Radial Bristle Disc, 9/16" dia., Ceramic
Mfr # 7000121004
Zoro # G1190629
product price: $1.75
/ea
Sold in multiples of 192 for $336.00
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Type A
- Abrasive Material Ceramic
- Brush Dia. 9/16 in
- Abrasive Grit 800
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121004
- Zoro # G1190629
- UPC # 00048011276199
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 9/16 in |
Bristle Diameter | 0.563 in |
Face Width | 1/16 in |
Details
Bristle Type | Type A |
Abrasive Material | Ceramic |
Abrasive Grit | 800 |
Item | Radial Bristle Disc |
Color | Orange |
Radial Wheel Type | Disc |
Max. RPM | 35,000 RPM |
Grit | 800 |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RB-ZB |
Operating Speed - Maximum | 35,000 RPM |
Description
Radial Bristle Disc, Bristle Type Type A, Product Type Radial Bristle Disc, Bristle Material Ceramic, Brush Dia. 9/16 in, Grit 800, Face Width 1/16 in, Bristle Diameter 0.563 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Unthreaded Hole, Connector Size 1/16 in, Operating Speed - Maximum 35,000 RPM, Color Orange, Series RB-ZB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- MARCO 1-1/2" ID Brass Tank Coupling NPT (10SB2)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843215)
- NORTON ABRASIVES Single Point (66260195022)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3 In Dia, 80G, PK80 (61500176070)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Ceramic (7100138178)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 In Trim, 50G (7000000740)
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 (7000000770)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2 In Dia, 80G, PK80 (7100138293)
- SCOTCH-BRITE Radial Bristle Disc, 3/4"x1/8", SPR021496A (RB-ZB 738)
- SCOTCH-BRITE Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G (61500189164)
- Scotch-Brite Abrasive Bristle Disc and Brushes